Towel Bar, 79924
Mfr # 79924
Zoro # G8782459
product price: $203.95
/ea
Free Shipping & Returns
Key Features
Type
Accessory
Width
25.81
Height
1.91
Length
3.56
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
79924
Zoro #
G8782459
UPC #
034449844284
Country of Origin
China
Dimensions
Width
25.81
Height
1.91
Length
3.56
Details
Item
Towel Bar,79924
Type
Accessory
Finish
Chrome
Mfr. Series
Excluded
Function
Bath Hardware
Series
Pivotalâ„¢
Description
Towel Bar,79924
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.