
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T4797-CZFL-LHP
Zoro #
G8635862
UPC #
034449764155
Country of Origin
United States
Dimensions
Depth (In.)
12.88
Length
12.88
Height
42.5
Width
9.25
Overall Width (In.)
9.25
Overall Height (In.)
42.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
8-1/2
Details
Item
Traditional Floor Mount Tub Filler Trim
Type
Faucet
Finish
Champagne Bronze
Number of Holes
Single hole installation
Weight
20.4 lb
Series
Cassidy™
Handle Type
Single Handle LHP
CEC Compliant
T
Flow Rate (GPM)
1.75
Function
Tub Filler
GPM
1.75
Handle
Single Handle LHP
Mfr. Series
Excluded
Description
Traditional Floor Mount Tub Filler Trim
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.