This item is Discontinued.

Delta Trillian Filter and Flow Restictor - 1.2 GPM RP101422

Trillian Filter and Flow Restictor - 1.2 GPM (Discontinued)

  • Mfr # RP101422
  • Zoro # G801761398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP101422
Zoro #
G801761398
UPC #
34449970907
Country of Origin
United States

Dimensions

Length (In.)
0.5 in
Width (In.)
0.5 in
Height (In.)
0.75 in

Details

Material
Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.