Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Delta Trillian Flow Restrictor - 1.2 GPM and Screen RP101417

Trillian Flow Restrictor - 1.2 GPM and Screen (Discontinued)

  • Mfr # RP101417
  • Zoro # G001761624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101417
Zoro #
G001761624
UPC #
34449971027
Country of Origin
China

Dimensions

Length (In.)
0.63 in
Height (In.)
0.44 in
Width (In.)
0.44 in

Details

Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.