This item is Discontinued.

Delta Trim Ring, Base and Gasket RP62778SS

Trim Ring, Base and Gasket (Discontinued)

  • Mfr # RP62778SS
  • Zoro # G8799907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP62778SS
Zoro #
G8799907
UPC #
034449635363
Country of Origin
China

Dimensions

Depth (In.)
1
Length
1
Height
1
Width
1
Overall Height (In.)
1
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
1

Details

Type
Faucet
Finish
Stainless
Item
Trim Repair Part Faucet
Weight
0.118 lb
Series
Linden™
Function
Repair Part
Mfr. Series
Excluded

Description

Trim Ring,Base and Gasket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.