Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP72683AR
Zoro #
G8324117
UPC #
034449696159
Country of Origin
United States
Dimensions
Width
2.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
0.63
Overall Height (In.)
0.63
Depth (In.)
2.5
Overall Width (In.)
2.5
Length
2.5
Details
Finish
Arctic Stainless
Item
Trim Ring,Kitchen
Type
Faucet
Series
Cassidy™
Weight
0.2 lb
Mfr. Series
Excluded
Function
Repair Part
Description
Trim Ring,Kitchen
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.