Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP72683CZ
Zoro #
G8799861
UPC #
034449696173
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
2.5
Height
0.63
Overall Height (In.)
0.63
Depth (In.)
2.5
Overall Width (In.)
2.5
Length
2.5
Details
Finish
Champagne Bronze
Item
Trim Ring,Kitchen
Type
Faucet
Series
Cassidy™
Weight
0.2 lb
Function
Repair Part
Mfr. Series
Excluded
Description
Trim Ring,Kitchen
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.