Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP51917PN
Zoro #
G8324211
UPC #
034449577274
Country of Origin
China
Dimensions
Overall Width (In.)
1
Width
1
Height
1
Overall Height (In.)
1
Depth (In.)
1
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
1
Details
Item
Trim Sleeve,Diverter
Finish
Polished Nickel
Type
Faucet
Weight
0.06 lb
Series
Other
Mfr. Series
Excluded
Function
Repair Part
Description
Trim Sleeve,Diverter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.