Shop DELTA

Trinsic, 30", Towel Bar, Champagne

  • Mfr # 75930-CZ

  • Zoro # G0874467


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Width
33.25
Height
2.25
Type
Accessory
Depth (In.)
3.38
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
75930-CZ
Zoro #
G0874467
UPC #
034449709859
Country of Origin
China

Dimensions

Width
33.25
Height
2.25
Depth (In.)
3.38
Overall Height (In.)
2.25
Overall Width (In.)
33.25
Manufacturers Warranty Length
Limited Lifetime Warranty
Length
3.38

Details

Item
Towel Bar Bath Hardware Accessory
Finish
Champagne Bronze
Type
Accessory
Series
Trinsic®
Weight
1.45 lb
Mfr. Series
Other
Function
Bath Hardware

Description

Delta Trinsic,30 In.,Towel Bar,Champagne

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.