Shop DELTA
See all product information
Create Account
Trinsic, 30", Towel Bar, Venetian Brz
Mfr # 75930-RB
Zoro # G0874415
product price:Â $187.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Width
33.25
Height
2.25
Series
Trinsic®
Type
Accessory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75930-RB
- Zoro #
- G0874415
- UPC #
- 034449562355
- Country of Origin
- China
Dimensions
- Width
- 33.25
- Height
- 2.25
- Depth (In.)
- 3.38
- Overall Width (In.)
- 33.25
- Overall Height (In.)
- 2.25
- Manufacturers Warranty Length
- Limited Lifetime Warranty
- Length
- 3.38
Details
- Item
- Towel Bar Bath Hardware Accessory
- Finish
- Venetian Bronze
- Series
- Trinsic®
- Type
- Accessory
- Weight
- 1.45 lb
- Function
- Bath Hardware
- Mfr. Series
- Other
Description
Delta Trinsic,30 In.,Towel Bar,Venetian Brz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.