Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trinsic 6-Setting 3-Port Diverter Trim Stainless

  • Mfr # T11959-SS

  • Zoro # G3969610


product price: $249.90
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Depth (In.)
4
CEC Compliant
T
Overall Height (In.)
4.44
Series
Trinsic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11959-SS
Zoro #
G3969610
UPC #
34449686686
Country of Origin
United States

Dimensions

Depth (In.)
4
Overall Height (In.)
4.44
Overall Width (In.)
4.44
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Trinsic 6-Setting 3-Port Diverter Trim Stainless
Finish
Stainless
CEC Compliant
T
Series
Trinsic
Handle Type
Single Handle Lever
Weight
1.47 lb

Description

Delta Trinsic 6-Setting 3-Port Diverter Trim Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.