Shop DELTA
See all product information
Create Account
Trinsic Diverter Trim 3-Setting In Stainless
- Mfr # T11858-SS
- Zoro # G822876569
product price:Â
$
229.90
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Material of Construction
Brass
Depth (In.)
4.5 in
Length (In.)
3.5 in
Width
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T11858-SS
- Zoro #
- G822876569
- UPC #
- 195205137351
- Country of Origin
- United States
- Finish
- Stainless
- Material of Construction
- Brass
- Item
- Diverter
Dimensions
- Depth (In.)
- 4.5 in
- Length (In.)
- 3.5 in
- Width
- 4.5 in
Description
Complete your custom shower with a Delta diverter. Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection completes the look of any contemporary bath, from classic to rustic. This trim kit offers a 3-function diverter with 2 individual positions and 1 shared position. Durable construction provides years of worry-free use.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.