Two-Handle Wall Mount Bridge Kitchen Faucet, Oil Rubbed Bronze
- Mfr # KS1265AX
- Zoro # G623929198
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Cross
Inlet
1/2 in
Includes
Faucet; Mounting Hardware
Typical Application
Kitchen Faucets
Length (In.)
10 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1265AX
- Zoro #
- G623929198
- UPC #
- 196507308685
- Country of Origin
- Taiwan, Province of China
- Handle Type
- Cross
- Inlet
- 1/2 in
- Includes
- Faucet; Mounting Hardware
- Typical Application
- Kitchen Faucets
- Color/Finish
- Matte Black
- Flow Rate
- 1.8 GPM
- Mounting Type
- Wall Mount
- Faucet Spout
- Low Arc
- Valve Type
- Ceramic Disc Cartridge
- Type
- Wall Mount Kitchen Faucets
- ADA Compliant
- No
- Material
- Brass
- Compliance
- Low Lead Compliant
- Item
- Wall Mount Kitchen Faucet
- Finish
- Oil Rubbed Bronze
- Number of Handles
- 2
Dimensions
- Length (In.)
- 10 1/2 in
- Width
- 9-11/16 in
- Height
- 6-15/16 in
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. Celebrate sophistication and traditional decor with this statement piece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.