Trinsic Floor Mount Tub Filler - Rough

  • Mfr # R4700-FL

  • Zoro # G3976224


original price:Ā  $298.99 , new price: $268.99 , 10 percent off
new price:Ā  $268.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
Single hole installation
Height
5.5
Width
5.88
Depth (In.)
5.88
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R4700-FL
Zoro #
G3976224
UPC #
34449713474
Country of Origin
United States

Dimensions

Height
5.5
Width
5.88
Depth (In.)
5.88
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
5.88
Overall Width (In.)
5.88
Overall Height (In.)
5.5

Details

Item
Tub Filler Rough Faucet
Number of Holes
Single hole installation
Type
Faucet
Valve Type
Single-function pressure balance cartridge
Weight
4.0 lb
Series
TrinsicĀ®
Mfr. Series
Excluded
Function
Rough

Description

Delta Trinsic Floor Mount Tub Filler - Rough

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.