Trinsic Handle
Mfr # RP101943CZ
Zoro # G808460843
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Height
1.88 in
Length (In.)
2.5 in
Overall Width
2.5 in
Handle Type
Single Handle Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP101943CZ
Zoro #
G808460843
UPC #
195205027768
Country of Origin
China
Dimensions
Height
1.88 in
Length (In.)
2.5 in
Overall Width
2.5 in
Overall Height
1.88 in
Details
Finish
Champagne Bronze
Material
Zinc
Handle Type
Single Handle Wheel
Description
- Constructed of Zinc
- Single Handle Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.