
Trinsic Monitor 14 Series H2OKinetic Tub & Shower Trim
Mfr # T14459-SS
Zoro # G7825284
product price: $299.00
/ea
Free Shipping & Returns
Key Features
Material
Brass
Standards
CalGreen Certified, CEC Certified - T
Flow Rate (GPM)
1.75 gpm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T14459-SS
Zoro #
G7825284
UPC #
034449686488
Country of Origin
United States
Details
Finish
Stainless
Material
Brass
Standards
CalGreen Certified, CEC Certified - T
Item
Monitor(R) 14 Series H2Okinetic(R) Tub
Flow Rate (GPM)
1.75 gpm
Description
H2Okinetic Technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
- WaterSense certification promotes water conservation
- Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- Single function operation
- Single lever handle for ease of temperature control
- Spray settings include: H2OKinetic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.