Trinsic Monitor 14 Series H2OKinetic Tub & Shower Trim
- Mfr # T14459-CZ
- Zoro # G7825205
product price:
$
329.00
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Material
Brass
Standards
CalGreen Certified, CEC Certified - T
Length
6.19
Width
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T14459-CZ
- Zoro #
- G7825205
- UPC #
- 034449686501
- Country of Origin
- United States
- Type
- Faucet
- Finish
- Champagne Bronze
- Material
- Brass
- Standards
- CalGreen Certified, CEC Certified - T
- Item
- Monitor(R) 14 Series H2Okinetic(R) Tub
- Mfr. Series
- 1400SeriesUniversal
- Series
- Trinsic®
- Handle
- Single Handle Lever
- GPM
- 1.75
- Function
- Tub / Shower
- Flow Rate (GPM)
- 1.75 gpm
Dimensions
- Length
- 6.19
- Width
- 6.5 in
- Height
- 6.5
Description
H2Okinetic Technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
- WaterSense certification promotes water conservation
- Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- Single function operation
- Single lever handle for ease of temperature control
- Spray settings include: H2OKinetic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.