Trinsic Monitor 14 Series Tub & Shower Trim

  • Mfr # T14459-BL

  • Zoro # G7825187


product price:  $319.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Brass
Standards
CalGreen Certified, CEC Certified - T
Length
6.19
Height
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14459-BL
Zoro #
G7825187
UPC #
034449838627
Country of Origin
United States

Dimensions

Length
6.19
Height
6.5
Width
6.5

Details

Type
Faucet
Finish
Matte Black
Material
Brass
Standards
CalGreen Certified, CEC Certified - T
Item
Monitor(R) 14 Series H2Okinetic(R) Tub
Handle
Single Handle Lever
Series
Trinsic®
Mfr. Series
1400SeriesUniversal
Function
Tub / Shower
GPM
1.75
Flow Rate (GPM)
1.75 gpm

Description

H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray


  • Gives you the feeling of more water without using more water
  • Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.