Trinsic Monitor 17 Series H2Okinetic Tub & Shower Trim Stainless

  • Mfr # T17459-SS

  • Zoro # G4005609


product price:  $397.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
6.19
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Valve Type
Dual-function pressure balance cartridge
CEC Compliant
T
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T17459-SS
Zoro #
G4005609
UPC #
34449686600
Country of Origin
United States

Dimensions

Depth (In.)
6.19
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
6-3/16
Overall Height (In.)
6.5
Overall Width (In.)
6.5

Details

Item
Tub & Shower Tub / Shower Faucet
Finish
Stainless
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Valve Type
Dual-function pressure balance cartridge
CEC Compliant
T
Series
Trinsic
Weight
3.4 lb

Description

Delta Trinsic Monitor® 17 Series H2Okinetic® Tub & Shower Trim Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.