Trinsic Roman Tub Trim with Hand Shower Matte Black
- Mfr # T4759-BL
- Zoro # G4047432
product price:Â
$
752.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
4-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
7.346 lb
CEC Compliant
T
Spout Length
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4759-BL
- Zoro #
- G4047432
- UPC #
- 34449890595
- Country of Origin
- United States
- Number of Holes
- 4-hole 8-16" installation
- Handle Type
- Two Handle Lever
- Weight
- 7.346 lb
- Item
- Deck-Mount with Diverter Tub Filler Faucet
- CEC Compliant
- T
- Series
- Trinsic®
- Type
- Faucet
- Flow Rate (GPM)
- 1.75
- Finish
- Matte Black
- GPM
- 1.75
- Function
- Tub Filler
- Mfr. Series
- Excluded
- Handle
- Two Handle Lever
Dimensions
- Spout Length
- 10
- Depth (In.)
- 11.75
- Overall Width (In.)
- 9.75
- Height
- 41
- Overall Height (In.)
- 41
- Length
- 11.75
- Width
- 9.75
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Description
Delta Trinsic Roman Tub Trim with Hand Shower Matte Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.