Trinsic Roman Tub with Hand Shower Trim Champagne Bronze
- Mfr # T4759-CZ
- Zoro # G4025662
product price:Â
$
789.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
4-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
6.4 lb
Overall Width (In.)
9.75
Type
Faucet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4759-CZ
- Zoro #
- G4025662
- UPC #
- 34449686747
- Country of Origin
- United States
- Number of Holes
- 4-hole 8-16" installation
- Handle Type
- Two Handle Lever
- Weight
- 6.4 lb
- Item
- Deck-Mount with Diverter Tub Filler Faucet
- Type
- Faucet
- Finish
- Champagne Bronze
- Series
- Trinsic®
- Valve Type
- Washerless stem cartridge
- CEC Compliant
- T
- Flow Rate (GPM)
- 1.75
- Mfr. Series
- Excluded
- Function
- Tub Filler
- GPM
- 1.75
- Handle
- Two Handle Lever
Dimensions
- Overall Width (In.)
- 9.75
- Depth (In.)
- 11.75
- Width
- 9.75
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.)
- 41
- Spout Length
- 10
- Length
- 11.75
- Height
- 41
Description
Delta Trinsic Roman Tub with Hand Shower Trim Champagne Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.