Shop DELTA
See all product information
Create Account
Trinsic Single Handle Bar Faucet Champagne Bronze
- Mfr # 1959LF-CZ
- Zoro # G4011750
product price:Â
$
753.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
Single Hole Only
Number of Holes
1
Number of Handles
1
Flow Rate
1.50 gpm
Finish
Champagne Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1959LF-CZ
- Zoro #
- G4011750
- UPC #
- 34449759816
- Country of Origin
- China
Dimensions
- Height
- 11.5
- Width
- 2.19
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Spout Length
- 5-15/16
- Length
- 5.94
- Depth (In.)
- 5.94
- Overall Width (In.)
- 2.19
- Overall Height (In.)
- 11.5
Description
Delta Trinsic Single Handle Bar Faucet Champagne Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.