Trinsic Single Handle Bar Faucet Chrome
- Mfr # 1959LF
- Zoro # G4033965
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
Single Hole Only
Number of Holes
1
Number of Handles
1
Flow Rate
1.50 gpm
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1959LF
- Zoro #
- G4033965
- UPC #
- 34449759786
- Country of Origin
- China
Dimensions
- Spout Length
- 5-15/16
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.)
- 11.5
- Depth (In.)
- 5.94
- Overall Width (In.)
- 2.19
Details
- Item
- Kitchen Faucet
- Mounting Hole Center to Center
- Single Hole Only
- Number of Holes
- 1
- Number of Handles
- 1
- Flow Rate
- 1.50 gpm
- Finish
- Chrome
- ADA Compliant
- Yes
- Series
- Trinsic
- Flow Rate (GPM)
- 1.50
- Handle Type
- Lever Handle
- CEC Compliant
- T
- Residential / Commercial
- Commercial
- Valve Type
- Ceramic valve
- Mounting Type
- Deck Mount
- Weight
- 3.32 lb
Description
Delta Trinsic Single Handle Bar Faucet Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.