Trinsic Single Handle Kitchen Faucet Chrome

  • Mfr # 1159LF
  • Zoro # G4020963
product price: 
$
376.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Chrome
Number of Handles
1
ADA Compliant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1159LF
Zoro #
G4020963
UPC #
34449643320
Country of Origin
China

Dimensions

Height
12.63
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
1.97
Spout Length
8-1/4
Overall Height (In.)
12.63
Overall Width (In.)
1.97
Length
9.97
Depth (In.)
9.97

Details

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Chrome
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Single Handle Lever
Mounting Type
Deck Mount
Item
Kitchen Faucet
Valve Type
Euromotion Ceramic Cartridge
Type
Faucet
Series
Trinsic®
CEC Compliant
T
Flow Rate (GPM)
1.80
Residential / Commercial
Commercial
Handle
Single Handle Lever
Mfr. Series
NoLeadBrass
Function
Kitchen
Weight
4.64 lb
GPM
1.80

Description

Delta Trinsic Single Handle Kitchen Faucet Chrome

Ratings & reviews