Shop KINGSTON BRASS
See all product information
Create Account
Bridge Kitchen Faucet with Brass Sprayer, Polished Nickel
- Mfr # KS1276PKXBS
- Zoro # G123928820
product price:Â
$
604.99
/ea
Free Shipping & Returns
Key Features
Typical Application
Bathroom Faucets
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Type
Bridge Kitchen Faucets
Faucet Spout
Gooseneck/High Arc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1276PKXBS
- Zoro #
- G123928820
- UPC #
- 663370814242
- Country of Origin
- Taiwan, Province of China
- Typical Application
- Bathroom Faucets
- Valve Type
- Ceramic Disc Cartridge
- Number of Handles
- 2
- Type
- Bridge Kitchen Faucets
- Faucet Spout
- Gooseneck/High Arc
- Mounting Type
- Deck Mount
- Finish
- Polished Nickel
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Compliance
- Low Lead Compliant
- Color/Finish
- Antique Brass
- Handle Type
- Cross
- Inlet
- 1/2 in
- Material
- Brass
- Flow Rate
- 1.8 GPM
- Item
- Bidet Faucet
- ADA Compliant
- No
Dimensions
- Width
- 6 in
- Height
- 7-3/16 in
- Length (In.)
- 8 in
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished nickel finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.