Trinsic Single Handle Pull-Down Kitchen Faucet

  • Mfr # 9159-DST

  • Zoro # G8824835


product price:  $499.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
Flow Rate
1.8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9159-DST
Zoro #
G8824835
UPC #
034449644396
Country of Origin
United States

Dimensions

Height
15.7 in
Spout Length
9.50 in
Width
2.4 in
Depth
9.5 in
Spout Height
15.75 in

Details

Number of Holes
3
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
Flow Rate
1.8 gpm
Handle Type
Single Handle Lever
Mounting Type
Deck
Item
Single Handle Pull-Down Kitchen Faucet
Series
Trinsic
Type
Kitchen Faucet
CEC Compliant
T
Basic Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
Material
Brass
Features
Swing Spout
Standards
CEC Certified, ASME A112.18.1 / CSA B125.1, ASME A112.18.6, ICC/ANSI A117.1

Description

Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Kitchen faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.


  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation
  • Optional escutcheon available for purchase separately
  • ADA Compliant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.