
Trinsic Tank Lever
Mfr # 75960-RB
Zoro # G112377738
product price: $55.75
/eaKey Features
Height
3 in
Length
1.63 in
Finish
Venetian Bronze
Width
3 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75960-RB
Zoro #
G112377738
UPC #
34449709866
Country of Origin
China
Dimensions
Height
3 in
Length
1.63 in
Width
3 in
Details
Finish
Venetian Bronze
Material
Brass
Description
- Universal mount
- 2 3/8" long
- Mounting hardware included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.