Trinsic Tempassure 17T Series H2Okinetic Tub & Shower Trim In Stainless

  • Mfr # T17T459-SSH2O

  • Zoro # G922876964


product price:  $867.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
9 in
Finish
Stainless
Length (In.)
8.97 in
Width
6.5 in
Material of Construction
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T459-SSH2O
Zoro #
G922876964
UPC #
34449776905
Country of Origin
United States

Dimensions

Depth (In.)
9 in
Length (In.)
8.97 in
Width
6.5 in

Details

Finish
Stainless
Item
Tub/Shower Trim
Material of Construction
Metal

Description

H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.