Zoro Homepage

Trinsic TempAssure 17T Series Valve Only Trim Stainless

  • Mfr # T17T059-SS

  • Zoro # G4005511


product price: $559.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Handle Type
Two Handle Lever
Height
6.5
Valve Type
Dual-function thermostatic cartridge
Width
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T059-SS
Zoro #
G4005511
UPC #
34449776783
Country of Origin
United States

Dimensions

Height
6.5
Width
6.5
Overall Width (In.)
6.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
6.5

Details

Type
Faucet
Finish
Stainless
Handle Type
Two Handle Lever
Valve Type
Dual-function thermostatic cartridge
Item
Trim Only Tub / Shower Faucet
Series
Trinsic®
Weight
2.946 lb
Handle
Two Handle Lever
Mfr. Series
17SeriesUniversalTherm
Function
Tub / Shower

Description

Delta Trinsic TempAssure® 17T Series Valve Only Trim Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.