This item is Discontinued.

Delta T/S Trim, Less Head PTT188773-LHD

T/S Trim, Less Head (Discontinued)

  • Mfr # PTT188773-LHD
  • Zoro # G8798741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTT188773-LHD
Zoro #
G8798741
UPC #
034449842495
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
2.44
Overall Width (In.)
5.81
Overall Height (In.)
6

Details

Item
Tub & Shower Tub / Shower Faucet
Finish
Chrome
Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
Weight
2.654 lb
Series
Core

Description

T/S Trim,Less Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.