This item is Discontinued.

Delta Tub Shower Trim Kit PTT188792-BN

Tub Shower Trim Kit (Discontinued)

  • Mfr # PTT188792-BN
  • Zoro # G8800108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTT188792-BN
Zoro #
G8800108
UPC #
034449807517
Country of Origin
United States

Dimensions

Length
2.19
Depth (In.)
2.19
Width
5.81
Height
6
Spout Length
5-13/16
Overall Height (In.)
6
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
5.81

Details

Item
Tub Shower Trim Kit
Type
Faucet
Finish
Brushed Nickel
Weight
3.32 lb
Flow Rate (GPM)
1.5
CEC Compliant
T
Series
Preceptâ„¢
Handle Type
Single Handle Lever
Mfr. Series
Excluded
Handle
Single Handle Lever
GPM
1.5
Function
Tub / Shower

Description

Tub Shower Trim Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.