This item is Discontinued.

Delta Tub Shower Trim Kit PTT188792

Tub Shower Trim Kit (Discontinued)

  • Mfr # PTT188792
  • Zoro # G8800099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTT188792
Zoro #
G8800099
UPC #
034449807500
Country of Origin
United States

Dimensions

Length
2.19
Depth (In.)
2.19
Width
5.81
Height
6
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
6
Overall Width (In.)
5.81
Spout Length
5-13/16

Details

Item
Tub Shower Trim Kit
Type
Faucet
Finish
Chrome
Weight
3.32 lb
Flow Rate (GPM)
1.5
CEC Compliant
T
Handle Type
Single Handle Lever
Series
Preceptâ„¢
GPM
1.5
Function
Tub / Shower
Handle
Single Handle Lever
Mfr. Series
Excluded

Description

Tub Shower Trim Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.