Shop DELTA
See all product information
Create Account
Tub Spout, Non-Diverter, Chrome
Mfr # RP43028
Zoro # G0882158
product price:Â $158.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Type
Faucet
Number of Holes
Single hole installation
Weight
0.835 lb
Function
Showering Component
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP43028
- Zoro #
- G0882158
- UPC #
- 034449509558
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Finish
- Chrome
- Type
- Faucet
- Item
- Delta Tub Spout,Non-Diverter, Chrome
- Number of Holes
- Single hole installation
- Weight
- 0.835 lb
- Function
- Showering Component
- Series
- Other
- Mfr. Series
- Excluded
Description
Delta Tub Spout,Non-Diverter, Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.