This item is Discontinued.

Delta Tub Spout, Non-Diverter RP78736

Tub Spout, Non-Diverter (Discontinued)

  • Mfr # RP78736
  • Zoro # G8800598
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP78736
Zoro #
G8800598
UPC #
034449777322
Country of Origin
China

Dimensions

Depth (In.)
2
Height
6
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
3
Length
2
Overall Height (In.)
6
Overall Width (In.)
3

Details

Finish
Chrome
Type
Faucet
Item
Tub Spout Showering Component Faucet
Weight
0.734 lb
Series
Tesla®
Mfr. Series
Excluded
Function
Showering Component

Description

Tub Spout,Non-Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.