This item is Discontinued.

Delta Tub Spout, NonDvrter, 3Hole, RomanTub RP84828PN

Tub Spout, NonDvrter, 3Hole, RomanTub (Discontinued)

  • Mfr # RP84828PN
  • Zoro # G8324887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP84828PN
Zoro #
G8324887
UPC #
034449836272
Country of Origin
China

Dimensions

Height
8
Width
2
Depth (In.)
5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
5
Overall Height (In.)
8
Overall Width (In.)
2

Details

Features
Brilliance Finish
Finish
Polished Nickel
Type
Faucet
Number of Holes
4-hole 8-16" installation
Standards
ASME A112.18.1 / CSA B125.1, ICC/ANSI A117.1
Item
Spout Repair Part Faucet
Weight
5.448 lb
Series
Zura®
Mfr. Series
Excluded
Function
Repair Part

Description

Tub Spout,NonDvrter,3Hole,RomanTub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.