This item is Discontinued.

Delta Tub Spout, Pull-Down Diverter RP17453PB

Tub Spout, Pull-Down Diverter (Discontinued)

  • Mfr # RP17453PB
  • Zoro # G8800500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP17453PB
Zoro #
G8800500
UPC #
034449431279
Country of Origin
United States

Dimensions

Height
2.5
Width
2.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
5.25
Length
5.25
Spout Length
5-1/4
Overall Width (In.)
2.5
Overall Height (In.)
2.5

Details

Features
Brilliance Finish
Finish
Polished Brass
Type
Faucet
Standards
California Prop 65
Item
Tub Spout Showering Component Faucet
Connection
1/2" C.W.T, 1/2" IPS
CEC Compliant
T
Weight
0.78 lb
Series
Other
Function
Showering Component
Mfr. Series
Excluded

Description

Tub Spout,Pull-Down Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.