This item is Discontinued.

Delta Tub Spout, Pull-Up Diverter RP52148CZ

Tub Spout, Pull-Up Diverter (Discontinued)

  • Mfr # RP52148CZ
  • Zoro # G8324668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP52148CZ
Zoro #
G8324668
UPC #
034449673679
Country of Origin
China

Dimensions

Height
3.5
Width
3.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
7.5
Depth
7-1/2"
Length
7.5
Overall Height (In.)
3.5
Overall Width (In.)
3.5

Details

Finish
Champagne Bronze
Type
Faucet
Standards
California Prop 65
Item
Tub Spout Showering Component Faucet
Connection
1/2" C.W.T, 1/2" IPS
Features
Brilliance Finish, Spotshield
CEC Compliant
T
Series
Dryden™
Weight
1.035 lb
Mfr. Series
Excluded
Function
Showering Component

Description

Tub Spout,Pull-Up Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.