This item is Discontinued.

Delta Tub Spout, Pull-Up Diverter RP77091RB

Tub Spout, Pull-Up Diverter (Discontinued)

  • Mfr # RP77091RB
  • Zoro # G8324817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP77091RB
Zoro #
G8324817
UPC #
034449759366
Country of Origin
China

Dimensions

Height
3.19
Width
3
Depth (In.)
7.94
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
7.94
Overall Width (In.)
3
Overall Height (In.)
3.19

Details

Features
Pull-Up Diverter
Material
Non-Metallic
Finish
Venetian Bronze
Type
Faucet
Item
Tub Spout Showering Component Faucet
Connection
1/2" IPS
Includes
RP12307 Adapter Assembly
CEC Compliant
T
Weight
1.05 lb
Series
Flynn™
Function
Showering Component
Mfr. Series
Other

Description

Tub Spout,Pull-Up Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.