This item is Discontinued.

Delta Tub Spout, Pull-Up Diverter RP78735RB

Tub Spout, Pull-Up Diverter (Discontinued)

  • Mfr # RP78735RB
  • Zoro # G8800990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP78735RB
Zoro #
G8800990
UPC #
034449863704
Country of Origin
China

Dimensions

Height
6
Width
3
Depth (In.)
2
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
2
Overall Width (In.)
3
Overall Height (In.)
6

Details

Finish
Venetian Bronze
Type
Faucet
Standards
California Prop 65
Item
Tub Spout Showering Component Faucet
Weight
0.75 lb
Series
Sawyerâ„¢
Mfr. Series
Excluded
Function
Showering Component

Description

Tub Spout,Pull-Up Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.