This item is Discontinued.

Delta Tub Spout Showering Component Faucet, Chrome, Wall RP83676

Tub Spout Showering Component Faucet, Chrome, Wall (Discontinued)

  • Mfr # RP83676
  • Zoro # G8324659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP83676
Zoro #
G8324659
UPC #
034449819169
Country of Origin
United States

Dimensions

Height
3.25
Width
3.25
Depth (In.)
7.63
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
7.63
Overall Width (In.)
3.25
Overall Height (In.)
3.25

Details

Finish
Chrome
Mounting Type
Wall
Type
Faucet
Item
Tub Spout Showering Component Faucet
Connection
1" Connection
Weight
0.858 lb
CEC Compliant
T
Series
Linden™
Function
Showering Component
Mfr. Series
Excluded

Description

Tub Spout,Pull-Up Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.