Tub Spout Showering Component Faucet, Oil Rubbed Bronze, Wall (Discontinued)
- Mfr # RP64722OB
- Zoro # G8324519
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP64722OB
Zoro #
G8324519
UPC #
034449657402
Country of Origin
China
Dimensions
Height
2.5
Width
2.5
Depth (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
7
Spout Length
7
Overall Width (In.)
2.5
Overall Height (In.)
2.5
Details
Features
Perfectly Coordinates With the Foundations Bathroom Collection
Material
Metallic
Finish
Oil Rubbed Bronze
Mounting Type
Wall
Type
Faucet
Item
Tub Spout Showering Component Faucet
Connection
1/2" CWT or 1/2" IPS
Weight
1.12 lb
Series
Foundations®
Function
Showering Component
Mfr. Series
Excluded
Description
Tub Spout,Non-Diverter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.