Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Delta Tub Spout Showering Component Faucet, Stainless, Wall RP81273SS

Tub Spout Showering Component Faucet, Stainless, Wall (Discontinued)

  • Mfr # RP81273SS
  • Zoro # G8324701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP81273SS
Zoro #
G8324701
UPC #
034449801430
Country of Origin
China

Dimensions

Height
2.5
Width
2.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
5.31
Length
5.31
Overall Width (In.)
2.5
Overall Height (In.)
2.5

Details

Features
Brilliance Finish
Material
Metallic
Finish
Stainless
Mounting Type
Wall
Type
Faucet
Item
Tub Spout Showering Component Faucet
Connection
1/2" IPS
Weight
0.902 lb
CEC Compliant
T
Series
Windemere®
Function
Showering Component
Mfr. Series
Excluded

Description

Tub Spout,Pull-Up Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.