This item is Discontinued.

No Product Image Available

Turner Tank, Lid (Discontinued)

  • Mfr # RP78254WH
  • Zoro # G8324893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP78254WH
Zoro #
G8324893
UPC #
034449782531
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Toilet Limited Lifetime Warranty
Overall Height (In.)
2
Overall Width (In.)
18
Depth (In.)
8.88

Details

Item
Tank Lid Repair Part Sanitaryware
Type
Turner Tank Lid
Color
White
Fixture Type
Tank Toilet
Color/Finish
White
Finish
White
Sub-Category
Tank Covers
Series
Turner
Weight
8.744 lb

Description

Turner Tank,Lid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.