Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP91136BN
Zoro #
G8801270
UPC #
034449842167
Country of Origin
China
Dimensions
Depth (In.)
1.88
Overall Width (In.)
3
Overall Height (In.)
3
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
3
Height
3
Length
1.88
Details
Sub-Category
Faucet Handles
Finish
Brushed Nickel
Type
Faucet
Item
Two Handle,Assembly
Weight
0.738 lb
Series
Choice
Handle Type
Two Handle Lever
Handle
Two Handle Lever
Function
Repair Part
Mfr. Series
Excluded
Description
Two Handle,Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.