Zoro Homepage

Two Handle Flexible Mount with Hand Shower

  • Mfr # R4707

  • Zoro # G212511865


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Depth
1.75 in
Number of Holes
4
Width
7.5 in
Length
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4707
Zoro #
G212511865
UPC #
34449490306
Country of Origin
United States

Dimensions

Depth
1.75 in
Width
7.5 in
Length
1.88 in

Details

Material
Brass
Number of Holes
4

Description

  • Includes hand-shower rough-in for easier installation
  • Easy installation also allows for above-deck adjustability
  • Flexible mounting arrangement allows design flexibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.