Zoro Homepage

Two Handle Single Hole Monoblock Bathroom Faucet

  • Mfr # 856-BL-DST

  • Zoro # G001761693


product price: $659.00
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Green Certification or Other Recognition
CalGreen Certified
Flow Rate - Maximum
1.2 gpm
CEC Compliance
T
Number of Mounting Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
856-BL-DST
Zoro #
G001761693
UPC #
34449907422
Country of Origin
United States

Details

Body Material
Brass
Green Certification or Other Recognition
CalGreen Certified
Flow Rate - Maximum
1.2 gpm
CEC Compliance
T
Number of Mounting Holes
1

Description

The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. With single-hole installation and two-handle functionality, the Dorval Monoblock Sink Faucet brings distinctive style to your bathroom. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits single hole installations
  • Optional red/blue temperature indicators included
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.