Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 9", 2, Tub Wall Mount, Polished Chrome

  • Mfr # CC422T1
  • Zoro # G0837848
product price: 
$
437.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, Featuring Porcelain Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC422T1
Zoro #
G0837848
UPC #
663370095542
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 11-3/4", Lever: 3-1/16", Spout: 3-5/8"
Item Length (Inch)
10.13
Item Width (Inch)
10
Item Height (Inch)
8

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, Featuring Porcelain Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Standards
CUPC Certified
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 9"
Handle Material
Porcelain
Body Material
Brass
Number of Handles
3
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Material
Brass
Faucet Holes
2
Theme
Traditional
Prop 65 Label
true
Showerhead Included
No
Low Lead Compliant
false
CEC Certified
true
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
7.54
Faucet Centers
3-3/8" Adjustable Center
Handshower Included
Yes
DOE Certified
true
Handle Style
Lever
Sidespray
false
Pullout Spray
false
Spout Flow Rate (GPM)
7
Collection
Vintage
Hose Included
true
Drain Included
No
Handshower Flow Rate (GPM)
1.8
UPC/CUPC Certified
true
Handles Included
true

Description

CC422T1 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews