This item is Discontinued.

Delta Two-in-One Shower Head, Polished Nickel, Wall 58580-PN-PK

Two-in-One Shower Head, Polished Nickel, Wall (Discontinued)

  • Mfr # 58580-PN-PK
  • Zoro # G7824313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58580-PN-PK
Zoro #
G7824313
UPC #
034449832373
Country of Origin
China

Dimensions

Width
7-7/8"
Height
14"
Face Dia.
7-7/8"
Depth
10-3/4"

Details

Item
Two-in-One Shower Head
Flow Rate
1.75 gpm
Mounting Type
Wall
Finish
Polished Nickel
Standards
ASME A112.18.1 / CSA B125.1, EPA WaterSense
Features
Two in One Shower

Description

HydroRain(R) 5-Setting Two-in-One Shower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.