Zoro Homepage

Universal Showering Components 5-Setting H2Okinetic Shower Head

  • Mfr # 52663-PR

  • Zoro # G515694333


product price: $164.90
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Material
Plastic
Length
3.94 in
Width
6 in
Flow Rate (GPM)
1.75 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52663-PR
Zoro #
G515694333
UPC #
195205037361
Country of Origin
China

Dimensions

Length
3.94 in
Width
6 in
Depth
6 in

Details

Color
Chrome
Material
Plastic
Finish
Chrome
Flow Rate (GPM)
1.75 gpm
Certification
CalGreen Certified, CEC Certified - T

Description

The Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathrooms everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. Delta H2Okinetic Power Drench Showers look different because they are different. H2Okinetic showers are powered by an innovative technology that sculpts the water into a unique wave pattern, giving you the feeling of more water without using more water and creating a shower with more warmth, coverage, and intensity. The pause setting gives you ample space for shaving, lathering and other shower tasks, without worrying about overspray or water waste. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. Our shower heads feature a wide range of styles and innovations, and install in less than 20 minutes - no special tools required. Delta WaterSense labeled showers use at least 20% less water than the industry standard saving you money without compromising performance.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • H2Okinetic shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Spray settings include: H2Okinetic spray, full body, massage, full with massage and pause
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Shower arm sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.