Shop All Showerheads and Tub Faucets
Delta
Universal Showering Components 6-Setting Hand Shower
Mfr # 75605SN
Zoro # G108463735
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Spotshield Brushed Nickel
- Height 9.13 in
- Width 4.5 in
- Standards WaterSense Listed; CEC Certified
- Length 3.5 in
Product Information
- Brand Delta
- MFR # 75605SN
- Zoro # G108463735
- UPC # 34449864275
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 9.13 in |
Width | 4.5 in |
Length | 3.5 in |
Details
Description
- •Constructed of Plastic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 10 Genta Tub Filler Spout Bl (TF3901BL)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Pipe, Steel (CN17P)
- WORLD DRYER Porcelain Enamel, No ADA, 115 VAC, Automatic Hand Dryer (XM5-974A)
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 1 1/2 In (BB-SCS02 1 1/2)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Stainless (T17430-SS)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Chrome, Wall (T13420)
- DELTA Ara Roman Tub Trim With Hand Shower (T4767-BL)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Venetian Bronze (T17294-RB-I)
- DELTA Universal Showering Components Activtouch Hs 1.75 Gpm W/ Slide Bar 9S (51549-BL)
- DELTA Faucet, Tub / Shower Rough, Not Applicable (R10000-PFT-PX)
- OLYMPIA FAUCETS Two Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Weight: 4.7 (P-1220)
- Delta Showerheads and Tub Faucets